Enclosure, NEMA 4X, Continuous Hinge with Clamps, 20" x 16" x 6"

Item #: 550244

Cat #: A201606LPEMCSS

UPC: 783510258696

Sign In or Register to view pricing and more.
Enclosure, Continuous Hinge with Clamps, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel, Wall Mount

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel, Wall Mount

Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.

Also known as: 783510258696, A201606LPEMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 6 in
Material: Stainless Steel
Width: 16 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Width: 16 in
Height: 20 in
Material: Stainless Steel
Standards: Build America Buy America Compliant