This product has been discontinued.
2
more

Ring Terminal, Type: Tubular, 6 AWG, Stud: 5/16"
Item #: 5503
Cat #: S6-56R-E
UPC: 074983598724
to view pricing and more.
Documents & Guides
Ring Terminal, Type: Tubular, 6 AWG, Stud: 5/16 Inch, Material: Copper
Overview
Ring Terminal, Type: Tubular, 6 AWG, Stud: 5/16 Inch, Material: Copper
Also known as: 074983598724, S6-56R-E
Specifications
| Material: | Copper |
| Stud Size: | 5/16 in |
| Allowable Gauge Range: | 6 |
| Material: | Copper |
| Allowable Gauge Range: | 6 |
| Stud Size: | 5/16 in |