Receptacle / USB Charger Combo, 20A, Gray

Item #: 550411
Cat #: T5830-GY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Receptacle / USB Charger Combo, 20A, Gray20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Gray.

Overview

Receptacle / USB Charger Combo, 20A, Gray20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Gray.
Also known as: T5830-GY

Specifications

Type: Grounding, Tamper-Resistant, 2 Device, USB
Volts AC: 120
Color: Gray
Amps: 15
Volts DC: 5
Material: Thermoplastic
NEMA Configuration: 5-20R
Type: Grounding, Tamper-Resistant, 2 Device, USB
Color: Gray
Volts DC: 5
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 15
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)