Operator Interface, 5.7" Color Display, Touch Screen, DC Power

Item #: 550448

Cat #: 2711P-T6C20D9

UPC: 884951344174

to view pricing and more.
Documents & Guides
Operator Interface, 5.7 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power, 256MB Ram, 512 MB Nonvolatile, Memory

Overview

Operator Interface, 5.7 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power, 256MB Ram, 512 MB Nonvolatile, Memory

Our Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.

Also known as: 884951344174, 2711P-T6C20D9

Specifications

Volts DC: 24
Size: 5.7 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 5.7 in