This product has been discontinued.
This product may not be available in all locations.

Push Button, Twist to Release, 40mm Red Mushroom, Sealed Switch
Item #: 550459
Cat #: 800HC-FRXJT6AP
UPC: 781180030758
to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist to Release, 40 mm Red Mushroom Head, Plastic, Sealed Switch, 1 Normally Open, 1 Normally Closed, Finger Safe, Contacts, 30 mm
Overview
Push Button, Push-Pull/Twist to Release, 40 mm Red Mushroom Head, Plastic, Sealed Switch, 1 Normally Open, 1 Normally Closed, Finger Safe, Contacts, 30 mm
Also known as: 781180030758, 800HC-FRXJT6AP
Specifications
| Color: | Red |
| Amps: | 10 |
| Size: | 30 mm |
| Material: | Plastic |
| Type: | Twist to Release, Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Size: | 30 mm |
| Type: | Twist to Release, Pushbutton |
| Amps: | 10 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |