Motor, 15HP, 3500RPM, 3PH, 230VAC 60HZ, 215TC, 3752M

Item #: 550467

Cat #: CEWDM3713T

UPC: 781568503423

to view pricing and more.
Documents & Guides
No Documents Available
Motor, 15 Horse Power, 3500 RPM, 3-Phase, 230 Volt AC 60HZ, 215TC Frame, 3752M

Overview

Motor, 15 Horse Power, 3500 RPM, 3-Phase, 230 Volt AC 60HZ, 215TC Frame, 3752M

Baldor-Reliance Washdown Duty motors come in a variety of designs to fit the needs of many applications. Choose from White Washdown motors, Paint-free motors, Stainless Steel motors or Food Safe motors to make sure you’re getting the correct level of protection for your specific application. Each design is specifically tailored to different areas and zones within a production environment. We have a solution to keep your motors in service longer, with fewer failures, no matter how harsh the conditions.

Also known as: 781568503423, CEWDM3713T

Specifications

Phase: 3
Horsepower: 15
Type: AC Motor
Color: White
RPM: 3500
Phase: 3
Type: AC Motor
RPM: 3500
Horsepower: 15
Color: White