15 Amp Plug, 125V, 5-15P, Nylon, Black, Industrial Grade, Python

Item #: 55049

Cat #: 5256-VB

UPC: 078477055175

to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Black.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Black.

15 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python, Black

Also known as: 078477055175, 5256-VB

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Industrial Grade, Python, Plug
Volts AC: 120
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Type: Grounding, Industrial Grade, Python, Plug
Color: Black
Material: Nylon