Cord Grip, Straight, 3/4", 0.562 - 0.688", Stainless Steel

Item #: 550500

Cat #: S40704GR00

UPC: 847656012618

to view pricing and more.
Documents & Guides
Cord Grip, Straight, 3/4 Inch, 0.562 - 0.688 Inch, Stainless Steel, For Use In Corrosive and Washdown Environments

Overview

Cord Grip, Straight, 3/4 Inch, 0.562 - 0.688 Inch, Stainless Steel, For Use In Corrosive and Washdown Environments

Manufactured from type 304 stainless steel, these connectors deliver outstanding corrosion resistance and long service life, even in harsh and corrosive environments. Their robust construction provides exceptional tensile strength and durability, while a polished “brite” finish enhances both corrosion protection and appearance.

Also known as: 847656012618, S40704GR00

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter Range: 0.562 - 0.688 in
Finish: Brushed #4
Diameter: 3/4 in
Diameter Range: 0.562 - 0.688 in
Material: Stainless Steel
Finish: Brushed #4