Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')

Item #: 55054

Cat #: 1492-CABLE025E

UPC: 662072677001

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable, for 1746-IG16 Input, and 16-Point Output Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 2.5 meter, (8.2 Foot)

Overview

Pre-Wired Cable, for 1746-IG16 Input, and 16-Point Output Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 2.5 meter, (8.2 Foot)
Also known as: 662072677001, 1492-CABLE025E

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG