Sign In or Register to view pricing and more.
Documents & Guides
Rigid Conduit Outlet Box, Type Tapped, Diameter 4 Inch, Depth 1.88 Inch, Number of Hubs 1, Hub Location (1) Side, Hub Size 1/2 Inch, Shape Round, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Approval UL 514A, Capacity 18 Cu Inch
Overview
Rigid Conduit Outlet Box, Type Tapped, Diameter 4 Inch, Depth 1.88 Inch, Number of Hubs 1, Hub Location (1) Side, Hub Size 1/2 Inch, Shape Round, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Approval UL 514A, Capacity 18 Cu Inch
Also known as: 781381669702, SEH-50
Specifications
Customer Reviews
No reviews for this product
(0)