AC Drive, 480VAC, 415A, 3PH, 350HP ND, & 300HP HD, Frame 7

Item #: 550599

Cat #: 20G14ND415AA0NNNNN

UPC: 884951168633

to view pricing and more.
AC Drive, PowerFlex 755, 480 Volt AC, Embedded Ethernet/IP, DC Input with Precharge, 415 Amp, 3-Phase, 350 Horse Power Normal Duty, & 300 Horse Power Heavy Duty, Open Type, Filtered, Frame 7

Overview

AC Drive, PowerFlex 755, 480 Volt AC, Embedded Ethernet/IP, DC Input with Precharge, 415 Amp, 3-Phase, 350 Horse Power Normal Duty, & 300 Horse Power Heavy Duty, Open Type, Filtered, Frame 7
Also known as: 884951168633, 20G14ND415AA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Volts AC: 480
Size: 7
Horsepower: 300, 350
IP/NEMA Rating: IP20
Amps: 415
Phase: 3
Volts AC: 480
Horsepower: 300, 350
Amps: 415
Type: AC Drive, General Purpose
Size: 7
IP/NEMA Rating: IP20