SLIDE FSC DIM 2.5A/300W

Item #: 550676

Cat #: LSDV25-V

UPC: 785007277661

to view pricing and more.
Documents & Guides
Variable Speed Fan Control with Single Pole Dimmer, 300W Brown

Overview

Variable Speed Fan Control with Single Pole Dimmer, 300W Brown
Also known as: 785007277661, LSDV25-V

Specifications

Color: Brown
Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Material: Thermoplastic
Wattage: 300
Type: Dimmer
Mounting: Wall