power supply module X80 - 24..48 V isolated DC - for severe environments

Item #: 550679

Cat #: BMXCPS3020H

UPC: 595864029774

to view pricing and more.
power supply module X80 - 24..48 V isolated DC - for severe environments

Overview

power supply module X80 - 24..48 V isolated DC - for severe environments

This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This power supply module has an isolated primary voltage of 24V to 48V DC. It is a power supply module with a secondary power of 31.2W at 24V DC, a current at secondary voltage of 4.5A at 3.3V DC and a maximum power dissipation of 8.5W. This ruggedized product can be used in more severe environments, and operate in an extended temperature range, from -25°C to +70°C. It is furnished with 2-pin connector for alarm relay, 5-pin connector for line supply, protective earth for electrical connection. It is an IP20 rated product. It weighs 0.34kg. It is suitable for medium to large process applications. This product is certified by ATEX, IEC-Ex, CE, RCM, Merchant Navy, CSA, EAC, UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).

Also known as: 595864029774, BMXCPS3020H

Specifications

Standards: California Proposition 65
Standards: California Proposition 65