RC65, Side Mount Marking Cards, Legend: Blank

Item #: 550734

Cat #: 1SNA232000R0000

UPC: 662019967837

to view pricing and more.
Documents & Guides
RC65, Side Mount, (100) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks.

Overview

RC65, Side Mount, (100) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks.
Also known as: 662019967837, 1SNA232000R0000

Specifications

Mounting: Side
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Side
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White