Breaker, 5A, 2P, 277V, Miniature

Item #: 55081

Cat #: 1492-SP2C050

UPC: 611320048728

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 5.0 Amp, 2-Pole, 277 Volt, Miniature, Inductive Loads

Overview

Breaker, 5.0 Amp, 2-Pole, 277 Volt, Miniature, Inductive Loads
Also known as: 611320048728, 1492-SP2C050

Specifications

Poles: 2
Amps: 5
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 5
Volts AC: 277