Bronze Ground Rod Clamp, Standard Duty

Item #: 550830

Cat #: GRC2-12-TL

UPC: 074983646906

to view pricing and more.
Bronze ground rod clamp, standard duty, direct burial, 1/2" (12.7mm) ground rod size, #10 SOL – #2 STR AWG conductor size range, 1/2" (12.7mm) hex head size, 1.19" (30.2mm) casting height, 0.68" (17.3mm) casting width.

Overview

Bronze ground rod clamp, standard duty, direct burial, 1/2" (12.7mm) ground rod size, #10 SOL – #2 STR AWG conductor size range, 1/2" (12.7mm) hex head size, 1.19" (30.2mm) casting height, 0.68" (17.3mm) casting width.
Also known as: 074983646906, GRC2-12-TL

Specifications

Material: Bronze
Material: Bronze