Single-Use Wire Grabber, 600 MCM, 14" Lanyard

Item #: 550848

Cat #: 98177

UPC: 021449981774

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 600 MCM, 14" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 600 MCM, 14" Lanyard
Also known as: 021449981774, 98177

Specifications

Length: 14 in
Allowable Gauge Range: 600
Length: 14 in
Allowable Gauge Range: 600