Single-Use Wire Grabber, 500 MCM, 21" Lanyard

Item #: 550853

Cat #: 98174

UPC: 021449981743

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 500 MCM, 21" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 500 MCM, 21" Lanyard
Also known as: 021449981743, 98174

Specifications

Length: 21 in
Allowable Gauge Range: 500
Length: 21 in
Allowable Gauge Range: 500