Single-Use Wire Grabber, 500 MCM, 28" Lanyard

Item #: 550854

Cat #: 98175

UPC: 021449981750

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 500 MCM, 28" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 500 MCM, 28" Lanyard
Also known as: 021449981750, 98175

Specifications

Length: 28 in
Allowable Gauge Range: 500
Length: 28 in
Allowable Gauge Range: 500