Single-Use Wire Grabber, 500 MCM, 35" Lanyard

Item #: 550855

Cat #: 98176

UPC: 021449981767

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 500 MCM, 35" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 500 MCM, 35" Lanyard
Also known as: 021449981767, 98176

Specifications

Length: 35 in
Allowable Gauge Range: 500
Length: 35 in
Allowable Gauge Range: 500