20 Amp Plug, 125V, 5-20P, Nylon, Black, Industrial Grade, Python

Item #: 55088

Cat #: 5356-VB

UPC: 078477055076

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Black.

Overview

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Black.

20 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python, Black

Also known as: 078477055076, 5356-VB

Specifications

Type: Grounding, Industrial Grade, Python, Plug
Volts AC: 120
Color: Black
Amps: 20
Material: Nylon
NEMA Configuration: 5-20P
Type: Grounding, Industrial Grade, Python, Plug
Color: Black
Material: Nylon
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20P