This product may not be available in all locations.
2
more

Empty pendant control station, Harmony XAC, plastic, yellow, 12 cut outs, UL CSA certified
Item #: 550889
Cat #: XACA12H7
UPC: 389118117672
to view pricing and more.
Documents & Guides
Empty pendant control station, Harmony XAC, plastic, yellow, 12 cut outs, UL CSA certified
Overview
Empty pendant control station, Harmony XAC, plastic, yellow, 12 cut outs, UL CSA certified
This Harmony XACA12H7 is an empty pendant control station with 12 openings in 1 column for control circuit. This yellow control station is double insulated and its enclosure material polypropylene. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Also known as: 389118117672, XACA12H7
Specifications
| IP/NEMA Rating: | IP65 |
| Material: | Polypropylene |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| IP/NEMA Rating: | IP65 |
| Standards: | California Proposition 65 |
| Material: | Polypropylene |
| Color: | Yellow |