Safety Switch, 30A, 3P, 240V, GD Fusible, NEMA 1

Item #: 55092

Cat #: GF321N

UPC: 783643335172

to view pricing and more.
Documents & Guides
30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.

Overview

30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.
Also known as: 783643335172, GF321N

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240