Contactor, Definite Purpose, 115A, 3P, 600VAC, 300VDC, 120VAC Coil

Item #: 55099
Cat #: LC1D115G7
UPC: 785901213499
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 115 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 115 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts
Also known as: 785901213499, LC1D115G7

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 115
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Phase: 3
Poles: 3
Amps: 115
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)