2 AWG XHHW Stranded Copper, Red, 500'

Item #: 551084

Cat #: XHHW2STRRED500RL

UPC: 980100241957

to view pricing and more.
2 AWG XHHW-2 Stranded Copper, Red, 500 foot Reel

Overview

2 AWG XHHW-2 Stranded Copper, Red, 500 foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100241957, XHHW2STRRED500RL

Specifications

Color: Red
Length: 500 ft
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded