Operator Interface, PanelView Plus 6, 3.5", Color, 24VDC

Item #: 551085

Cat #: 2711P-K4C20D8

UPC: 884951344679

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 3.5 Inch, Color, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, 3.5 Inch, Color, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory
Also known as: 884951344679, 2711P-K4C20D8

Specifications

Volts DC: 24
Size: 3.5 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 3.5 in