Contactor, Safety, 12A, 24VDC, Coil, Bifurcated Contacts, 5NO, 3NC

Item #: 551123

Cat #: 100S-C12EJ23BC

UPC: 884951968776

to view pricing and more.
Documents & Guides
Contactor, Safety, 12 Amp, 24 Volt DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed

Overview

Contactor, Safety, 12 Amp, 24 Volt DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C12EJ23BC from Rockwell Automation® is a 12 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open power poles. It has 2 normally open and 3 normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951968776, 100S-C12EJ23BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 12
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 12