This product may not be available in all locations.

Cordset, DC Micro M12, Straight Female, 4-Pin, PVC Black, 10m
Item #: 55116
Cat #: 889D-F4BC-10
UPC: 611320274868
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro M12, Straight Female, 4-Pin, PVC Black, Un-Shielded, IEC Color Code, No Connector, 10m
Overview
Cordset, DC Micro M12, Straight Female, 4-Pin, PVC Black, Un-Shielded, IEC Color Code, No Connector, 10m
Also known as: 611320274868, 889D-F4BC-10
Specifications
| Volts AC: | 300 |
| Amps: | 4 |
| Color: | Black |
| Type: | 4-Pin, Cordset |
| Length: | 10 m |
| Gender: | Female/Male |
| Volts AC: | 300 |
| Color: | Black |
| Length: | 10 m |
| Amps: | 4 |
| Type: | 4-Pin, Cordset |
| Gender: | Female/Male |