Circuit breaker, PowerPacT L, 400A, 3 P, 600VAC, 25kA, I-Line, ABC, padlock handle

Item #: 551254

Cat #: LJA36400U31XYP

UPC: 785901141884

to view pricing and more.
Circuit breaker, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, I-Line, Micrologic 3.3, 80%, ABC, padlock handle

Overview

Circuit breaker, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, I-Line, Micrologic 3.3, 80%, ABC, padlock handle

PowerPact L I-Line Circuit Breaker,Micrologic3.3,400A,3P,600V,25kA,Padlock Handl

Also known as: 785901141884, LJA36400U31XYP

Specifications

Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Volts DC: 250
Standards: California Proposition 65