Breaker, Molded Case, 60A, 3P, 600VAC, 25-100kAIC, Padlocking Handle

Item #: 551255

Cat #: HJA36060U31XYP

UPC: 785901746553

to view pricing and more.
Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On, Electronic Trip Unit, 3.2 Amp MicroLogic, Padlocking Handle at ON & OFF End

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On, Electronic Trip Unit, 3.2 Amp MicroLogic, Padlocking Handle at ON & OFF End
Also known as: 785901746553, HJA36060U31XYP

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA