Punch, 1.115"

Item #: 55126
Cat #: 28156
UPC: 783310281566
Sign In or Register to view pricing and more.
Documents & Guides
Knockout Punch, Diameter: 1115", Conduit Size: 3/4", Maximum Cutting Depth: 10 GA

Overview

Knockout Punch, Diameter: 1115", Conduit Size: 3/4", Maximum Cutting Depth: 10 GA
Slug-Splitter SC® Punch 3/4" Conduit Size
Also known as: 783310281566, 28156

Specifications

Diameter: 1.115 in
Type: Knockout Punch
Diameter: 1.115 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)