This product may not be available in all locations.

Contactor, Enclosure, Control Kit, START/STOP, Push Button, NEMA 1
Item #: 551300
Cat #: CR305X320B
UPC: 783166352694
to view pricing and more.
Documents & Guides
Contactor, NEMA 1 Enclosure, Control Kit, START/STOP, Push Button, NEMA Size 3, 4
Overview
Contactor, NEMA 1 Enclosure, Control Kit, START/STOP, Push Button, NEMA Size 3, 4
Also known as: 783166352694, CR305X320B
Specifications
| Type: | Contactor, Control Kit, Start/Stop |
| Family / Style: | CR305 |
| Size: | 4, 3 |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 1 |
| Type: | Contactor, Control Kit, Start/Stop |
| Size: | 4, 3 |
| Poles: | 1 |
| Family / Style: | CR305 |
| IP/NEMA Rating: | NEMA 1 |