LC (keyed E - Orange) to LC 50µm Dupl 1

Item #: 551325

Cat #: F5E10E-10M5

UPC: 074983071326

Sign In or Register to view pricing and more.
Documents & Guides
LC (keyed E - Orange) to LC 50µm Dupl 1LC (keyed E Orange) to LC multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) 50/125µm, Orange, 5 meters

Overview

LC (keyed E - Orange) to LC 50µm Dupl 1LC (keyed E Orange) to LC multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) 50/125µm, Orange, 5 meters

Keyed LC fiber optic patch cords shall include simplex or duplex keyed LC connectors on both ends, or on one end with non-keyed LC or SC connectors on the other end. Keyed LC fiber optic pigtails shall include simplex or duplex keyed LC connectors on one end and open (unterminated) on the other end. Keyed LC connectors shall be mechanically keyed with color-specific positive and negative keying features to prevent unintentional mating with unlike keyed or non-keyed adapters. Patch cords and pigtails shall include laser optimized OM3 fiber, OM2, OM1 and OS1/OS2 fiber inside 900µm tight-buffered fiber or 1.6mm simplex or duplex zip-cord jacketed cable. Jacketed cable shall be compliant with UL1666 (OFNR) or NFPA 262 (OFNP) flame ratings. Patch cords and pigtails shall be RoHS compliant and shall meet or exceed requirements of TIA/EIA-568-B.3. The fiber connectors shall exceed the requirements of TIA/EIA-455-21A for 500 mating cycles.

Also known as: 074983071326, F5E10E-10M5

Specifications

Length: 5 m
Color: Orange
Length: 5 m
Color: Orange