T-M ARC LED TRAC FIXTURE

Item #: 551356

Cat #: T271L-27K-80CRI-PDIM-NFL-BL

UPC: 661209352842

to view pricing and more.
Documents & Guides
Arc 13W LED fixture, 2700K with 85 CRI typical, Narrow Flood beam spread, Black finish

Overview

Arc 13W LED fixture, 2700K with 85 CRI typical, Narrow Flood beam spread, Black finish
Also known as: 661209352842, T271L-27K-80CRI-PDIM-NFL-BL

Specifications

Type: Track Heads
Wattage: 13
Volts AC: 120
Color: Black
Material: Aluminum
Type: Track Heads
Volts AC: 120
Material: Aluminum
Wattage: 13
Color: Black