This product has been discontinued.

Copper Compression Lug, 1 Hole, 250 kcmi
Item #: 551419
Cat #: LCAF250-58-X
UPC: 074983557981
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, flared barrel, 250 kcmil cable, 5/8 stud hole.
Overview
One-hole, flared barrel, 250 kcmil cable, 5/8 stud hole.
Also known as: 074983557981, LCAF250-58-X
Specifications
| Material: | Copper |
| Color: | White |
| Stud Size: | 5/8 in |
| Material: | Copper |
| Stud Size: | 5/8 in |
| Color: | White |