Operator Interface, 5.7" Color Display, Touch Screen, DC Power

Item #: 551445

Cat #: 2711P-T6C5D8

UPC: 884951344273

to view pricing and more.
Documents & Guides
Operator Interface, w/o Extended Features, 5.7 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power

Overview

Operator Interface, w/o Extended Features, 5.7 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power
Also known as: 884951344273, 2711P-T6C5D8

Specifications

Mounting: Panel
Volts DC: 24
Size: 5.7 in
Type: Operator Interface
Mounting: Panel
Size: 5.7 in
Volts DC: 24
Type: Operator Interface