Enclosure 30.00x48.00x8.00

Item #: 55155

Cat #: CTD30488LG

UPC: 783510165291

Sign In or Register to view pricing and more.
Two Door Wall-mtgtype 12 Encl., Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 30.00x48.00x8.00, Material/finish: Steel/ltgray

Overview

Two Door Wall-mtgtype 12 Encl., Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 30.00x48.00x8.00, Material/finish: Steel/ltgray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510165291, CTD30488LG

Specifications

Color: Light Gray
Height: 30 in
Depth: 8 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 48 in
Finish: Powder Coated
Color: Light Gray
Depth: 8 in
Material: Steel
Finish: Powder Coated
Height: 30 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in