Eaton heavy duty double-throw non-fused safety switch

Item #: 551616

Cat #: DT367UGK-N

UPC: 782114176894

to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Double-Throw, 800A, 600 Vac, 250 Vdc, Three-pole, Four-wire, Non-fusible, NEMA 1, Painted steel, Includes neutral

Overview

Heavy Duty Safety Switch, Double-Throw, 800A, 600 Vac, 250 Vdc, Three-pole, Four-wire, Non-fusible, NEMA 1, Painted steel, Includes neutral

EatonÆs double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.

Also known as: 782114176894, DT367UGK-N

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600