Breaker, 25A, 2P, 277V, Miniature

Item #: 55168

Cat #: 1492-SP2B250

UPC: 611320048605

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 25 Amp, 2-Pole, 277 Volt, Miniature, Resistive Loads

Overview

Breaker, 25 Amp, 2-Pole, 277 Volt, Miniature, Resistive Loads
Also known as: 611320048605, 1492-SP2B250

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 25
Poles: 2
Volts AC: 277
Amps: 25
Family / Style: 1492
Mounting: DIN Rail