Nema Freedom Series Non-reversing Contactor

Item #: 551680

Cat #: CN15BN3CB

UPC: 782113777528

to view pricing and more.
Documents & Guides
Contactors, NEMA, Full Voltage, Non-reversing, NEMA Size: 0, Maximum Voltage: 600 Vac, Amp Rating: 18 Amp, Horsepower Rating: 5 @ 460 Vac, Coil Voltage: 480 Vac, Enclosure Type: Open Type, Features: Component Contactor

Overview

Contactors, NEMA, Full Voltage, Non-reversing, NEMA Size: 0, Maximum Voltage: 600 Vac, Amp Rating: 18 Amp, Horsepower Rating: 5 @ 460 Vac, Coil Voltage: 480 Vac, Enclosure Type: Open Type, Features: Component Contactor
Also known as: 782113777528, CN15BN3CB

Specifications

Family / Style: Freedom
Family / Style: Freedom