1/2" LR W/CVR & GSKT VIEW PAK

Item #: 55177

Cat #: 100-CGV

UPC: 087115753052

to view pricing and more.
Documents & Guides
BWF 100-CGV Type LR Conduit Body With Cover And Gasket, Hub Size: 1/2 IN, 4.3 IN Length, 1.3 IN Width, 2.4 IN Height, Material: Body, Aluminum Die-Cast, Cover: Stamped Aluminum, Gasket: Neoprene, Gray Color, Connection: Set Screw, Standard: UL File Number E121488, UL 514B, CSA C22.2 No. 18, CSA LR57925, NEMA FB-1 And NEC Article 348, For Used To Gain Access To The Interior Of A Raceway For Wire Pulling, Inspection And Maintenance

Overview

BWF 100-CGV Type LR Conduit Body With Cover And Gasket, Hub Size: 1/2 IN, 4.3 IN Length, 1.3 IN Width, 2.4 IN Height, Material: Body, Aluminum Die-Cast, Cover: Stamped Aluminum, Gasket: Neoprene, Gray Color, Connection: Set Screw, Standard: UL File Number E121488, UL 514B, CSA C22.2 No. 18, CSA LR57925, NEMA FB-1 And NEC Article 348, For Used To Gain Access To The Interior Of A Raceway For Wire Pulling, Inspection And Maintenance
Also known as: 087115753052, 100-CGV

Specifications

Material: Iron
Material: Iron