SQD HLL36040T MOLDED CASE BREAKER

Item #: 551823

Cat #: HLL36040T

UPC:

to view pricing and more.
SQD HLL36040T MOLDED CASE BREAKER 600V 40A

Overview

SQD HLL36040T MOLDED CASE BREAKER 600V 40A
Also known as: HLL36040T

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 50 kA