Operator Interface, PanelView Plus 6, 5.7", Grayscale, 24VAC

Item #: 551902

Cat #: 2711P-K6M20A8

UPC: 884951344570

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Grayscale, 24 Volt AC, RS-232, Ethernet, 256Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Grayscale, 24 Volt AC, RS-232, Ethernet, 256Mb RAM Memory
Also known as: 884951344570, 2711P-K6M20A8

Specifications

Color: Gray
Size: 5.7 in
Volts AC: 24
Type: Operator Interface
Color: Gray
Volts AC: 24
Size: 5.7 in
Type: Operator Interface