This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
24V LED Tape Lighting, 5 Foot Section, 2700K - White
Overview
24V LED Tape Lighting, 5 Foot Section, 2700K - White
Also known as: 98683SW-15
Specifications
Length: | 5 ft |
Color: | White |
Volts AC: | 24 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 5 ft |
Volts AC: | 24 |
Light Technology: | LED |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)