Breaker, 15A, 2P, 277V, Miniature

Item #: 55200

Cat #: 1492-SP2B150

UPC: 611320048575

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 15 Amp, 2-Pole, 277 Volt, Miniature, Resistive Loads

Overview

Breaker, 15 Amp, 2-Pole, 277 Volt, Miniature, Resistive Loads
Also known as: 611320048575, 1492-SP2B150

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 15
Poles: 2
Volts AC: 277
Amps: 15
Family / Style: 1492
Mounting: DIN Rail