Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0m, (3.28')

Item #: 55202

Cat #: 1492-CAB010D69

UPC: 611320240221

Sign In or Register to view pricing and more.
Documents & Guides
Pre-wired, Cable, for 1769-OW8I Module, 20 Conductor, 22 AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.0 meter, (3.28 Foot)

Overview

Pre-wired, Cable, for 1769-OW8I Module, 20 Conductor, 22 AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.0 meter, (3.28 Foot)
Also known as: 611320240221, 1492-CAB010D69

Specifications

Type: Connection Cable
Conductors: 20
Family / Style: 1492
Length: 1 m
Gauge: 22 AWG
Type: Connection Cable
Family / Style: 1492
Gauge: 22 AWG
Conductors: 20
Length: 1 m