
Enclosure, NEMA 4X, Hinged Window Cover, 16 x 12 x 6", Wall Mount
Item #: 55203
Cat #: CSD16126WSS
UPC: 783510116705
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Hinged Window Cover With Quarter Turn Latch, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel
Overview
Enclosure, NEMA 4X, Type: Hinged Window Cover With Quarter Turn Latch, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel
Enclosure, NEMA 4X, Type: Hinged Window Cover With Quarter Turn Latch, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel
Also known as: 783510116705, CSD16126WSS
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 16 in |
| Width: | 12 in |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 12 in |
| Material: | Stainless Steel |
| Height: | 16 in |
| Depth: | 6 in |
| Mounting: | Wall |