Halogen Free Slotted Wiring Duct, 2" x 1" x 6', White

Item #: 55208

Cat #: NE2X1WH6

UPC: 074983214907

to view pricing and more.
Halogen Free Slotted Wiring Duct, 2" x 1" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Halogen Free Slotted Wiring Duct, 2" x 1" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983214907, NE2X1WH6

Specifications

Width: 2 in
Height: 2 in
Color: White
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 2 in
Color: White
Material: Halogen-Free Polyphenylene Oxide
Height: 2 in
Length: 6 ft