Solid Raceway,PVC,2X1X6',LGRY

Item #: 552086

Cat #: FS2X1LG6

UPC: 074983340620

to view pricing and more.
Documents & Guides
Panduct® type FS solid wall wiring duct, 2 W x 1 H, 6' length, PVC, light gray.

Overview

Panduct® type FS solid wall wiring duct, 2 W x 1 H, 6' length, PVC, light gray.
Also known as: 074983340620, FS2X1LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC