Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 55213
Cat #: 42EF-P2MPB-F4
UPC: 662468595902
Sign In or Register to view pricing and more.
Sensor, Photoelectric, RightSight, Polarized Retro-Reflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 4 Pin DC Micro

Overview

Sensor, Photoelectric, RightSight, Polarized Retro-Reflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 4 Pin DC Micro
Bulletin 42EF RightSight™ general purpose sensors are designed for light- to medium-level industrial use. These sensors take many of the features of larger solutions and puts them in a smaller, more adaptable package to deliver excellent detection capabilities where size and shape matter. Allen-Bradley and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 662468595902, 42EF-P2MPB-F4

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 30, 10.800
Range: 3 m
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 30, 10.800
Size: 18 mm
Range: 3 m

Customer Reviews

No reviews for this product
(0)